
Somerset Velvet Fine Art Paper, 24 x 30, White, 20PK (Discontinued)
- Mfr # EPSSP91200
- Zoro # G905731716
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPSSP91200
Zoro #
G905731716
UPC #
10343844063
Country of Origin
Japan
Dimensions
Sheet Size
24 x 30
Size
24 x 30
Sheet/Roll Size
24 x 30
Details
Item
Paper
Color
White
Paper Weight
12.5 lbs
Total Number of Sheets
20
Paper/Media Color(s)
White
Machine Compatibility
Inkjet Printers
Description
Premium-quality Somerset fine art paper has been a first choice among serious artists and printmakers since the 18th century. Radiant white, smooth velvet surface is ideally suited for richly detailed, accurate reproduction. Buffered, acid-free, 100% cotton fiber base ensures long-lasting, archival-grade results. Instantaneous post-print drying and excellent water-resistance simplify handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.