
T078620S (78) Claria Ink, 430 Page-Yield, Light Magenta (Discontinued)
- Mfr # T078620-S
- Zoro # G7524118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T078620-S
Zoro #
G7524118
UPC #
10343860742
Country of Origin
China
Details
Market Indicator Cartridge No.
78
Item
Print and Imaging Supplies
Max. Page Yield
430
Color
Light Magenta
Weight
0.088 lbs
Compatible OEM Model Number
Epson
Remanufactured Cartridge Number
78
For Use With
Epson® Stylus® Photo RX580, RX595, RX680
Product Type
Ink Cartridge
Compatibility
Epson Stylus Photo Printers: RX580, R260, R380
Device Types
Inkjet Printer
Supply Type
Ink
Print Supply Technology
Claria®
Description
Delivers vibrant color and sharp text for long-lasting and high-quality results. Create brilliant prints on both plain and glossy paper. Fast drying ink means you can share prints with clients and co-workers immediately after printing. Epson® inks, specialty papers and printers are created to work together to consistently bring you excellent results. Revolutionary ink technologies deliver brilliant prints. Individual ink cartridges deliver vibrant color and sharp text for long-lasting, high-quality results.
- • Separate cartridges.
- • Claria® high-definition ink.
- • Formulated for no smudges, fading and spills.
- • High-quality performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.