Zoro Homepage
This item is Discontinued.
Epson T124220S, 124, DURABrite Ultra Ink, Cyan T124220-S

T124220S, 124, DURABrite Ultra Ink, Cyan (Discontinued)

  • Mfr # T124220-S
  • Zoro # G7203139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T124220-S
Zoro #
G7203139
UPC #
-
Country of Origin
United States

Details

Market Indicator Cartridge No.
124
Printer Series
Stylus
Printer Model
Stylus NX125, NX127, NX420
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Epson
Color
Cyan
Remanufactured Cartridge Number
No
For Use With
Epson® Stylus® NX125, NX127, NX420; Epson®
Product Type
Ink Cartridge
Compatibility
Epson Workforce All-in-One Printers:127, 320, 323, 325, Epson Stylus All-in-One Printers: NX125, NX420
Print Supply Technology
DURABrite Ultra™
Supply Type
Ink
Device Types
Inkjet Printer

Description

Market Indicator Cartridge No. 124, Printer Brand Epson, Printer Series Stylus, Printer Model Stylus NX125, NX127, NX420, Color Cyan, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.