
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T125420-S
Zoro #
G7524565
UPC #
10343876460
Country of Origin
United States
Details
Market Indicator Cartridge No.
125
Item
Print and Imaging Supplies
Color
Yellow
For Use With
Epson® Stylus® NX125, NX127, NX420
Remanufactured Cartridge Number
125
Weight
0.1 lbs
Compatible OEM Model Number
Epson
Product Type
Ink Cartridge
Compatibility
Epson Workforce All-One Printers:125, 127, 320, 323, 325, 420, 520, Epson Stylus All-in-One Printers: NX625, NX125, NX127, NX420
Supply Type
Ink
Device Types
Inkjet Printer
Print Supply Technology
DURABrite Ultra™
Description
Epson® T125420S (125) DURABrite Ultra Ink, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.