Zoro Homepage
This item is Discontinued.
Epson T220420-S (220) DURABrite Ultra Ink, Yellow T220420-S

T220420-S (220) DURABrite Ultra Ink, Yellow (Discontinued)

  • Mfr # T220420-S
  • Zoro # G301847844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T220420-S
Zoro #
G301847844
UPC #
10343915619
Country of Origin
Indonesia

Details

Market Indicator Cartridge No.
220
Item
Print and Imaging Supplies
Color
Yellow
Remanufactured Cartridge Number
220
For Use With
Epson® WorkForce® WF-2630, WF-2650, WF-2660
Compatible OEM Model Number
Epson
Weight
0.1 lbs
Device Types
Inkjet Printer
Supply Type
Ink
Print Supply Technology
DURABrite Ultra™

Description

Replace only the color you need with individual ink cartridges. Only one set of cartridges is needed to print amazing documents and great photos. There's no need to spend additional money on specialized cartridges to print on either plain or photo paper. Epson®'s DURABrite Ultra ink produces smudge-, fade and water-resistant prints that look brilliant on both plain and glossy photo paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.