This item is Discontinued.

Epson T312XL420S (312XL) Claria High-Yield Ink, 830 Page-Yield, Yellow T312XL420-S

T312XL420S (312XL) Claria High-Yield Ink, 830 Page-Yield, Yellow (Discontinued)

  • Mfr # T312XL420-S
  • Zoro # G7524468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T312XL420-S
Zoro #
G7524468
UPC #
10343935259
Country of Origin
Indonesia

Details

Market Indicator Cartridge No.
312XL
Item
Print and Imaging Supplies
Max. Page Yield
830
Color
Yellow
Compatible OEM Model Number
Epson
Weight
0.1 lbs
Remanufactured Cartridge Number
312XL
For Use With
Epson® Expression® Photo HD XP-8500, 15000
Supply Type
Ink
Yield Type
High-Yield
Print Supply Technology
Claria®
Device Types
Wide Format Inkjet Printer

Description

Epson® T312XL420S (312XL) Claria High-Yield Ink, 830 Page-Yield, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.