Zoro Homepage
This item is Discontinued.
Epson Wide Lens For Pro L1500U/ L1505U V12H004W06

Wide Lens For Pro L1500U/ L1505U (Discontinued)

  • Mfr # V12H004W06
  • Zoro # G4621370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12H004W06
Zoro #
G4621370
UPC #
-
Country of Origin
Unknown

Details

Application
Projector
Product Type
Lens
Compatibility
Epson Projectors: L1500U, L1505U
Lens Type
Zoom
Item
Lens
Lens Type Detail
Wide Angle

Description

  • Lens Type: Zoom
  • Lens Type Detail: Wide Angle
  • Minimum Focal Length: 17.60 mm
  • Maximum Focal Length: 24.30 mm
  • Optical Zoom: 1.4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.