
WorkForce Pro WF-6590 Wireless Multifunction Color Printer, Copy/Fax/Print/Scan (Discontinued)
- Mfr # C11CD49201
- Zoro # G103667015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C11CD49201
Zoro #
G103667015
UPC #
10343934665
Country of Origin
Indonesia
Dimensions
Height
21.38"
Depth
29.88"
Width
20.38"
Accepts Paper Size
3 1/2" x 5", 4" x 6", 5" x 7", 8" x 10", 8 1/2" x 11", 8 1/2" x 14", A4, A6, Half Letter, Executive, User Definable(3 1/2" – 47 1/2" in)
Details
Print Speed
24 ppm
Item
Copier/Fax/Multifunction Machines
Scanner Type
Inkjet
Print Resolution (Black)
4800 x 1200 dpi
Print Resolution (Color)
4800 x 1200 dpi
Functions
Copy; Fax; Print; Scan
Fax Transmission Speed
33.6 kb/s
Includes
Power Cord; (4) 748 Series DURABrite Pro Ink Cartridges
Features
Wireless Printing
Print Speed (Black)
24 ppm
Standards
Energy Star Rated
Network Ready
Yes
Auto Document Feed/Sheets
80
Copying Speed (Black)
22 cpm
Copying Speed (Color)
22 cpm
Description
The WorkForce Pro WF-6590 letter/legal-size multifunction printer, powered by PrecisionCore, saves up to 50 percent on printing costs vs. color lasers. Minimize downtime with Epson's highest-yield cartridges, which print up to 7000 black/color pages before replacement, and a paper capacity up to 1580 sheets. Epson's fastest office multifunction printer, the WF-6590 delivers pro-quality documents as fast as 24 ISO ppm (black/color). Fast auto-duplex printing, scanning, copying and faxing saves time and improves workflow. IT tools and security features make network integration seamless for shared printing. And, it's enabled with remote data collection compatible with leading third-party MPS software solutions.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.