Zoro Homepage

Balancing Formula, Drop F, 3 oz, PK40

  • Mfr # 61411

  • Zoro # G4876164


product price: $217.99
/pk 40, $5.45/ea
Free Shipping & Returns

Key Features

Material
Polymer
For Use On
Commercial Trucks
Weight
3 oz
Size
3.90 x 7.5 in
Color
Black, Orange, White, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61411
Zoro #
G4876164
UPC #
094720983019
Country of Origin
United States

Dimensions

Size
3.90 x 7.5 in

Details

Material
Polymer
For Use On
Commercial Trucks
Weight
3 oz
Item
Balancing Compound
Color
Black, Orange, White, Yellow
Product Type
Wheel Balancing Beads
Container Type
Bag
Compatible Vehicle Type
Trucks

Description

Balancing Compound, Compatible Vehicle Type Trucks, Material Polymer, Color Black, Orange, White, Yellow, Weight 3 oz, Container Type Bag, Product Type Wheel Balancing Beads, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.