10,000 BTU Outdoor-Indoor 3-in-1 AIR CONDITIONER+HEATER+FAN 110V
- Mfr # 806914
- Zoro # G724969529
product price:Â
$
1,578.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806914
- Zoro #
- G724969529
- UPC #
- -
- Country of Origin
- China
Description
There was a time when the weather decided everything. It told you where to sit, when to stay inside, and how long the evening could last. Then came the Equator OAC 4000 All-Weather Portable Air Conditioner and Heater-a rugged, mobile companion that rewrites the rules of personal climate. Equal parts air conditioner, heater, and high-velocity fan, this high-performance unit is built for outdoor patios, worksites, glamping setups, garages, and indoor spaces alike. Engineered with an IPX4 waterproof safety rating and a heavy-duty, corrosion-resistant turquoise steel casing, it stands up to harsh environmental elements, unexpected rain, intense sun, biting chill, or summer sweat without missing a beat. With 10,000 BTU of cooling power and 6,200 BTU of heating performance, the OAC 4000 operates flawlessly across extreme ambient temperatures ranging from 23 Degrees F to 131 Degrees F. It doesn't ask where it's needed-it simply adapts. At the core of its performance is an advanced twin-duct hose system that delivers targeted, highly efficient airflow directly to your living or workspace without mixing intake and exhaust air, ensuring maximum energy efficiency and rapid temperature pulldowns. An integrated self-evaporating condensation system recycles moisture automatically during cooling cycles, drastically reducing manual draining needs while improving overall thermal efficiency. Setting your perfect climate is completely effortless thanks to intuitive top-mounted touchpad controls, a clear digital LED display, a 24-hour programmable timer, and an included full-function remote control that lets you adjust fan speeds, mode preferences, and exact temperature settings from across the room. Four heavy-duty, smooth-rolling caster wheels paired with sturdy ergonomic side handles allow you to wheel it effortlessly into the garden when summer heat won't quit, or leave it humming quietly outside your cabin or tent while fresh, conditioned air wraps around your living space like a cool breeze off the coast. Powered by standard 115V electrical current and operating with low noise output, the OAC 4000 brings total year-round climate control wherever life takes you. Rain, sun, chill, or sweat-it doesn't matter. Just set the timer, press the remote, and let complete comfort roll in on twin flexible ducts and rugged turquoise steel.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.