16000Btu PORTABLE AIR CONDITIONER Cool+Heat Indoor 700sf AutoSwing 110V
- Mfr # 806912
- Zoro # G424969522
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806912
- Zoro #
- G424969522
- UPC #
- -
- Country of Origin
- China
Description
The sun may beat down on sidewalks and slip into the windows, but inside, there's calm. You've got the Equator PAC 162R Portable Air Conditioner, a powerful cooling solution that delivers performance like it means it-16,000 BTU strong, whispering through square footage with ease. Built not for dramatic theatrics but for quietly delivering comfort in real-time, this is the kind of machine that moves with you, never asks much, and simply works. Designed to handle large rooms, sunlit master suites, or open-plan living areas up to 800 square feet, this high-capacity unit tackles high humidity and extreme summer heat waves effortlessly. Its elegant, compact exterior hides serious engineering performance under the hood. The advanced self-evaporating system recycles moisture condensed during the cooling process to cool the condenser coils naturally, drastically reducing manual draining duties while boosting overall energy efficiency. An easily accessible, washable air filter captures dust, pet dander, and airborne particles to keep your indoor air fresh and clean, while the intuitive electronic control panel with a digital display puts custom climate settings at your fingertips. With the included full-function remote control, adjusting fan speeds, setting the 24-hour programmable timer, or switching to sleep mode is always within effortless reach from across the room. Equipped with heavy-duty multi-directional caster wheels and integrated side handles, it rolls smoothly from the sunlit living room in the afternoon to the bedroom by dusk. Wherever you are, it follows-complete with a quick-install window exhaust kit that fits most standard sliding and double-hung windows without requiring permanent structural modifications or professional assistance. Operating on standard 115V household power, it operates with remarkable quietness, ensuring your work, relaxation, or sleep remains completely undisturbed. All you need is a plug, a window, and the desire to finally be comfortable-consistently,
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.