Shop EQUATOR
Create Account
12V / DC Mini-Fridge Freezer 2.8cf Silver for RV BOAT OFF-GRID
- Mfr # 806900
- Zoro # G824969504
product price:Â
$
1,056.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806900
- Zoro #
- G824969504
- UPC #
- -
- Country of Origin
- China
Description
Maintain the ultimate chilled environment for all your perishable goods while navigating the open road with the Equator 2.82 Cu. Ft. Brushed Stainless Built-In Compressor RV Refrigerator (model RF 12-282). Engineered specifically to withstand the unique demands of mobile living, this premium refrigerator seamlessly combines modern luxury aesthetics with rugged off-grid durability. Measuring a compact yet surprisingly roomy 24.80 x 18.70 x 21.45 inches (HxWxD), it is meticulously designed for flush built-in installation, securing the unit tightly in place to prevent dangerous shifting, tip-overs, or structural damage during transit. The exterior showcases a striking brushed silver stainless steel finish that elevates any motorhome, camper, boat, or tiny home interior with a contemporary touch. Powered by a high-efficiency DC 12V electrical system with a conservative rated power of just 48W, the RF 12-282 delivers whisper-quiet, maximum cooling performance while minimizing draw on your battery bank or solar setup. Beneath the hood, an advanced energy-efficient compressor delivers reliable, rapid temperature pulldowns, protected by built-in low voltage protection that guards your vehicle's auxiliary battery against deep discharging. Inside, you will discover an optimized 2.82 cubic feet of interior space thoughtfully partitioned to maximize storage capacity; easily sort and secure your groceries, snacks, and beverages using a sturdy wire main shelf, dual mini crisper drawers for fresh produce, and dedicated in-door bottle storage that keeps drink containers upright. With an intuitive electronic temperature control system, setting the internal climate between 41 Degrees F and 59 Degrees F is effortless, giving you total command over your perishables regardless of outside weather conditions. High-brightness interior LED lighting brilliantly illuminates every corner, making late-night snack runs quick and simple without draining power. Reliable, stylish, and built for travel, the Equator RF 12-282 is the definitive mobile cooling solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.