4.6cf Outdoor / Indoor Refrigerator IPX4 SS Builtin / FS 110 cans 6 Bottles
- Mfr # 806908
- Zoro # G524969460
product price:Â
$
1,365.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806908
- Zoro #
- G524969460
- UPC #
- -
- Country of Origin
- China
Description
Indoors and outdoors, maintain the ideal temperature for your favorite food and beverage items with the Equator Outdoor Refrigerator 4.6 cu. ft. Stainless Steel with Black Interior (model OR 460). Meticulously engineered to deliver supreme cooling performance across any environment, this versatile appliance seamlessly transforms your indoor kitchen, home bar, covered patio, or open-air backyard kitchen into the ultimate entertainment station. With a expansive internal storage capacity of 4.6 cubic feet, it easily accommodates up to 110 standard cans plus six full-sized bottles simultaneously, giving you unlimited freedom to stock up for large family gatherings, weekend barbecues, or quiet evening nightcaps. Measuring a streamlined 34.25 x 23.42 x 22.24 inches (HxWxD), it offers total installation flexibility-use it as a sophisticated freestanding focal point or slide it smoothly under standard countertops for a flush, custom built-in fit supported by sturdy adjustable leveling feet. Powered by an advanced, energy-efficient compressor cooling system, the OR 460 maintains precise internal climate uniformity while its complete frost-free design eliminates the hassle of manual defrosting. Built specifically to tackle harsh weather and outdoor humidity, it boasts an IPX4 waterproof safety rating that protects internal components from water splashes and environmental moisture. Operating on a high-precision single temperature zone with intuitive electronic controls, you can set the interior climate anywhere between a crisp 33.8 Degrees F and a balanced 50 Degrees F depending on your specific storage needs. The striking dark interior is showcased through a heavy-duty, double-paned Anti-UV glass door, which effectively blocks harmful ultraviolet sunlight rays from degrading the flavor, quality, and freshness of your sensitive beverages and perishables over time. Complementing its sleek stainless steel frame is an array of smart safety features, including an automated door-open audio alarm that alerts you if the door is left unlatched, preventing cooling loss and protecting your stored contents. Durable, stylish, and built to perform, the Equator OR 460 is the definitive all-weather cooling solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.