Shop EQUATOR
Create Account
9 Bottles Wine Refrigerator 1-Zone Freestanding / Builtin 7 Color LED 110V Black
- Mfr # 806909
- Zoro # G124969495
product price:Â
$
664.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806909
- Zoro #
- G124969495
- UPC #
- -
- Country of Origin
- China
Description
Transform the smallest of spaces into your very own sophisticated wine nook with the Equator Super-Slim 9-Bottle Wine Refrigerator (model WR 009). Meticulously engineered for urban apartments, compact home bars, and executive suites where space is at a premium, this ultra-slim masterpiece proves that luxurious wine storage requires minimal footprint. At a compact 0.78 cubic feet and measuring an extraordinarily slender 32.28 x 5.90 x 20.66 inches (HxWxD), it slides effortlessly into tight galley layouts or narrow under-counter alcoves. Harnessing the advanced performance of a compressor fan cooling system, it delivers precise climate regulation to preserve your finest vintages, all managed via intuitive touchpad controls and a clear LED display. Create an atmosphere of pure elegance with integrated 7-Color LED Mood Lighting that transforms your wine collection into a stunning visual display. Soft light purple invites quiet relaxation after a long day, while soothing green brings calm and natural balance to your space. For a touch of welcoming warmth, yellow offers a gentle ambient glow, while deep purple adds a hint of regal luxury. Set a serene tone with the calming depth of blue, or bring vibrant energy to evening gatherings with the richness of bold red. Each custom color enhances your room with a refined touch, elevating every pouring moment into a truly sensory experience. Your prized collection remains fully safeguarded thanks to an intelligent series of integrated safety alarms, which immediately alert you to unexpected temperature fluctuations or if the door is accidentally left unlatched. Furthermore, the double-paned Anti-UV glass door effectively blocks harmful ultraviolet rays, protecting delicate wine compounds from premature aging and flavor breakdown. Expertly engineered for total installation flexibility, the unit features sturdy adjustable leveling feet and a field-reversible door hinge, allowing it to function flawlessly as either an eye-catching freestanding centerpiece or a seamless under-counter fixture. Backed by superior engineering and stylish modern design, the Equator WR 009 is the ultimate space-saving wine sanctuary.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.