Bottom Mount Refrigerator-Freezer BUILT-IN ICE MAKER Frost Free Reversible 110V - EStar
- Mfr # 806899
- Zoro # G124969501
product price:Â
$
1,800.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806899
- Zoro #
- G124969501
- UPC #
- -
- Country of Origin
- China
Description
Introducing the RFI 1200 S Bottom Mount Refrigerator-Freezer with Ice Maker, a stunning appliance inspired by CEO Andy Vir's grandmother's iconic retro fridge that seamlessly bridges timeless mid-century aesthetic charm with cutting-edge cooling technology. Crafted to serve as the functional focal point of any modern kitchen, this high-performance unit features a sleek, fingerprint-resistant stainless steel exterior complemented by a streamlined recessed handle, an ultra-slim flat back profile, and adjustable front leveling feet designed to fit flawlessly into any custom layout. Opening the unit reveals a brilliantly illuminated interior powered by top-mounted LED lighting, casting clear, energy-efficient illumination across every shelf. The upper fresh food compartment offers intelligent organization with adjustable glass shelves accented by sophisticated silver trim, while an integrated chiller crisper drawer utilizes an advanced fan ventilation system to actively circulate chilled air, preserving the crisp texture and peak flavor of fresh produce. Maintaining optimal food safety with strict precision, the fresh food section operates within a flexible 35 Degrees F to 46 Degrees F range, supported by proactive high-temperature and open-door audio alarms that instantly alert you to minor climate shifts before your groceries are impacted. Beneath, the pull-out bottom freezer boasts a generous 3.4 cu. ft. capacity engineered to keep everything from delicate desserts to frozen soups perfectly preserved across a powerful -11 Degrees F to 5 Degrees F temperature spectrum. Outfitted with an automatic internal ice maker capable of producing up to 1.8 pounds of ice daily, the unit ensures you are always prepared to entertain guests without needing manual trays. Designed to adapt effortlessly to your household's dynamic lifestyle, the RFI 1200 S includes a reversible door hinge for custom installation, an intuitive Holiday Mode that conserves power when you are away and the fresh food compartment is cleared, a specialized Eco Function for maximum energy conservation, and an observant Sabbath Mode that temporarily overrides automated electrical features to honor tradition. Boasting a total storage capacity of 11.6 cu. ft., standard dimensions of 73 in H x 23 in W x 25 in D, and full ETL certification for safety and long-term reliability, the RFI 1200 S represents far more than a standard home appliance; it is an elevated lifestyle enhancement.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.