Compact Washer 1.57cf / 13lbs POWER WASH 15 Programs 1200rpm 110V
- Mfr # 806857
- Zoro # G024969373
product price:Â
$
1,043.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806857
- Zoro #
- G024969373
- UPC #
- -
- Country of Origin
- China
Description
Experience exceptional cleaning performance in a compact footprint with the Equator 1.57 cu.ft. / 13 lbs. Compact Washer (Model 822). Measuring just 33.5 x 23.5 x 21.85 inches, this space-saving appliance is designed to fit seamlessly under standard counters or in tight spaces, making it ideal for apartments, RVs, and compact utility areas. Equipped with 15 versatile wash programs-including Normal, Heavy with Prewash, Baby, and specialized high-temp Sanitize (165 Degrees) and Allergen (131 Degrees) cycles-it delivers a targeted clean for every fabric type. Energy-efficient features like adjustable water levels and customizable settings help significantly reduce utility usage. Specialty modes include an Allergen cycle to eliminate dust mites and pet dander, a dedicated Pet cycle to remove stubborn hair and odors, and an ultra-quiet 60 dB mode for disturbance-free operation. Built with a durable stainless steel drum, the machine also includes modern conveniences such as a child lock, oversuds control, a digital display, and a reload function for a reliable everyday laundry solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.