Deluxe 24 in 220V Vented SENSOR Dryer SANITIZE 4 cu.ft Touch Control DIGITAL
- Mfr # 806875
- Zoro # G424969485
product price:Â
$
1,128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806875
- Zoro #
- G424969485
- UPC #
- -
- Country of Origin
- China
Description
Bring precision and convenience to everyday laundry with the Equator ED 880 4 cu. ft. White Vented Dryer. Designed for dependable drying performance in a compact footprint, the ED 880 measures 33.5 in H x 23.6 in W x 25.2 in D, making it a choice for homes where space matters. Its front-facing digital display provides an easy way to select the right drying program and monitor your cycle. Choose from multiple programs including Normal, Heavy, Eco, Delicate, Shoes, Allergen, Sanitize, and Refresh. Whether you are drying everyday clothing, bulky loads, delicate fabrics, or footwear, the ED 880 offers versatile options for different laundry needs. Sensor Dry technology helps optimize drying by monitoring moisture, while 3 heat levels and 4 dry levels provide added control over how each load is treated. Automatic temperature control further supports consistent drying performance. The ED 880 is equipped with features designed to make laundry simpler. Delay Start lets you schedule a cycle around your routine, while the remaining time display helps you know when your load is expected to finish. A diagnostic menu assists with troubleshooting, and the on/off chime provides an audible indication when the dryer is operated. For added household safety, a secure child lock helps prevent unintended operation. A reversible door allows the door opening direction to be configured to suit your laundry space, while the interior drum light makes loading and unloading easier, even in low-light areas. The Clean Lint Filter reminder helps keep routine maintenance on track and supports efficient dryer operation. The ED 880 includes exhaust elbow and exhaust hose for connection to the wall. A 220V 3/ 4-pin power cord is required and must be installed separately to operate the machine. For customers looking to maximize space and improve laundry-room ergonomics, optional accessories include a stacking kit for pairing the dryer with an Equator washer and a pedestal that raises the appliance height by 11in. Combining flexible drying programs, precise controls, useful safety features, the Equator ED 880 delivers a straightforward and capable solution for modern laundry spaces. Its compact design and broad range of settings make it suited for everyday loads while giving you greater control over drying time, temperature, and fabric care. From routine clothing to specialized shoe, allergen, sanitize, and refresh cycles, the ED 880 is built to make laundry more convenient, controlled, and
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.