Garbage Disposal 3 / 4HP ULTRA QUIET 65 dB 2 Stage Grinding 1700 rpm 110V
- Mfr # 806915
- Zoro # G224969609
product price:Â
$
322.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806915
- Zoro #
- G224969609
- UPC #
- -
- Country of Origin
- China
Description
Step Up Your Kitchen Game with the new and innovative Equator 3/4 HP Garbage Disposer. This appliance boasts advanced features like a 2-stage grinding system, stainless steel grinding components, and continuous-feed operation. The GD 075 Garbage Disposer features rust-resistant parts, overload protection, and a removable water baffle for durability. Operating at 120V with a powerful 1700 RPM AC motor, this garbage disposal is both energy-efficient and a premier performer. For a seamless setup, the garbage disposer comes with all necessary accessories, including screws, an impounder, a 3-bolt assembly system, a shockproof ring, and more. Additionally, it features a 360 Degrees Clean Rinse system and ultra-quiet operation ( Less Than 70 dB). Measuring 12.6 in x 7.09 in x 7.09 in inches, the garbage disposer includes a complementary power cord for easy installation under your sink. Improve your kitchen experience with the all-new Equator GD 075 Garbage Disposer today.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.