Disposal Replacement Air Switch Trim Only, Raised Button, Matte Black

  • Mfr # ASB-RB3-62
  • Zoro # G901993095
product price: 
$
71.19
/ea

Key Features

Material of Construction
Brass
Special Information
Eliminates shock hazard for safe disposal operation
Color/Finish
Black
Finish
Matte Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ASB-RB3-62
Zoro #
G901993095
UPC #
747028236683
Country of Origin
Taiwan, Province of China

Details

Material of Construction
Brass
Item
Garbage Disposal Air Switch
Special Information
Eliminates shock hazard for safe disposal operation
Color/Finish
Black
Finish
Matte Black

Description

Use the Westbrass ASB-RB3 Series Replacement Air Switch Trim for either Westbrass Air Switch unit ASB-2B3 (dual outlet) and model ASB (single outlet). The remote air switch protects the user from electrical shock. 3 inch length switch body fits 2-1/2 inch thick decks. Sturdily constructed, it securely mounts to the switching unit with an air hose. A pulse of air starts the disposal and a second pulse makes the disposal stop. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • REMOTE SWITCH SAFE AIR-ACTIVATED OPERATION: Eliminates electrical shock risk by controlling the garbage disposal with air pressure
  • DURABLE BRASS CONSTRUCTION: Raised button and matching flange trim offer a premium look with lasting performance
  • REPLACEMENT RAISED BUTTON AND FLANGE TRIM: Control box and hose not included. Control box and hose not included but required. Check model ASB-2B3 (dual outlet) and model ASB (single outlet)
  • TRIM DETAILS: 3 inch length switch body fits 2-1/2 inch thick decks
  • REQUIRED FOR INSTALLATION WITH TRIM: Control box and hose not included but required. Check model ASB-2B3 (dual outlet) and model ASB (single outlet)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews