Shop EQUATOR
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Marine Combo Washer Dryer ANTI CORROSION 1.62 cf / 15 lbs 1400 RPM Salt Wash 110V
- Mfr # 806879
- Zoro # G824969627
product price:Â
$
2,058.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806879
- Zoro #
- G824969627
- UPC #
- -
- Country of Origin
- China
Description
The Equator EZ 4650 CV Marine Combo Washer Dryer is a purpose-built all-in-one laundry solution designed for boat owners who need dependable washing and drying performance in demanding marine environments. Engineered with an anti-corrosion design, this compact washer dryer is built to withstand the unique challenges of life on the water while delivering convenient laundry care in one space-saving appliance. A standout feature is the Salt Wash cycle, specially designed to help protect the unit from the effects of saltwater exposure and corrosion. This makes the EZ 4650 CV an excellent choice for boats, yachts, and other marine applications where moisture and salt are constant concerns. The 1.62 cu. ft. capacity provides room for up to 15 lbs. of laundry, giving you enough capacity for everyday clothing, towels, bedding, and other onboard essentials without requiring a separate washer and dryer. Measuring 33.5 x 23.6 x 21.8 inches (H x W x D), the unit offers a compact footprint that makes efficient use of limited onboard space. Its 110 V operation is suited to marine installations, while the powerful 1400 RPM spin speed helps extract more water from clothes before the drying cycle, reducing drying time and improving laundry efficiency. With 14 wash and dry programs, you can select the cycle that best suits each load. Specialized Sanitizing and Allergen cycles provide additional options for users seeking a more hygienic laundry routine. The convertible venting system adds installation flexibility, while self-cleaning functionality helps maintain the appliance for continued performance. The EZ 4650 CV also includes a Winterize feature, making it easier to prepare the appliance for storage during the off-season. An angled door handle provides convenient access, while the diagnostic menu helps simplify troubleshooting and maintenance. Special Venting Booster fans further support effective drying and ventilation. Combining washing and drying in a single appliance, the Equator EZ 4650 CV Marine Combo Washer Dryer eliminates the need for two separate machines and helps maximize onboard space. Its marine-focused construction, specialized Salt Wash cycle, flexible programs, compact dimensions, and practical maintenance features make it a reliable solution for life on the water.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.