Shop EQUINOX
See all product information
Create Account
145773 5' x 7' Egret Nylon Tarps
- Mfr # 145773
- Zoro # G303748996
product price:Â
$
74.69
/ea
Key Features
Finished Size
5 ft x 7 ft
Tarp Finished Length
5 ft
Tarp Finished Width
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145773
- Zoro #
- G303748996
- UPC #
- 873017000437
- Country of Origin
- China
- Item
- Tarp
Dimensions
- Finished Size
- 5 ft x 7 ft
- Tarp Finished Length
- 5 ft
- Tarp Finished Width
- 7 ft
Description
Strong, lightweight nylon tarps at reasonable prices. Made from rugged, 1.9 oz ripstop nylon with a waterproof urethane coating. Brass grommets are spread approximately every three feet and are reinforced for extra durability. All key seams are double stitched.
size: 5' X 7'.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.