Equinox 145776 10' x 12' Egret Nylon Tarps

  • Mfr # 145776

  • Zoro # G503749038


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Finished Size
10 ft x 12 ft
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145776
Zoro #
G503749038
UPC #
873017000406
Country of Origin
China

Dimensions

Finished Size
10 ft x 12 ft
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft

Details

Item
Tarp

Description

Strong, lightweight nylon tarps at reasonable prices. Made from rugged, 1.9 oz ripstop nylon with a waterproof urethane coating. Brass grommets are spread approximately every three feet and are reinforced for extra durability. All key seams are double stitched.
  • size: 10' X 12'.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.