Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equinox 145782 Pine Creek Cargo Large

  • Mfr # 145782

  • Zoro # G203748911


product price: $84.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145782
Zoro #
G203748911
UPC #
873017000291
Country of Origin
China

Description

The Pine Creek Cargos bring modern design to the standard duffel concept, offering efficient silhouettes and special features to an economically oriented series. Built to last with rugged yet lightweight materials. A lightly baffled side pocket offers quick access to smaller items. Made of 1000 denier Black Cordura base, rugged 450 denier ripstop Cordura upper body. Zippers curve around ends to make contents accessible. Compression straps help keep items in place. Beastie Dee rings for an optional shoulder strap. Wrap around Cordura handles.
  • Made in USA.
  • Large Dimensions: 24"L x 10"W x 12"H.
  • Capacity: 17 oz., 3,100 cubic inches.
  • Shoulder Strap: 2" x 60" adjustable.
  • Capacity: 3 oz.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.