Equinox 145785 14" x 16" x 4" Creature Tote - Bear

  • Mfr # 145785

  • Zoro # G903893799


product price: $32.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145785
Zoro #
G903893799
UPC #
873017004251
Country of Origin
China

Description

Illustrated by Sean McLaughlin, the Creature tote will easily accommodate your groceries, library books, and travel gear. Constructed from sturdy 10 oz. unbleached cotton canvas and printed with water-based inks. Comfortable 26" cotton webbing handles. Flat bottom for easy packing.
  • Dimensions: 12.5" W x 13.5" H x 4.5" D.
  • Made in USA.
  • pattern: Bear.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.