Equinox 146235 5.5" x 18" Ultralite Bear Bag

  • Mfr # 146235

  • Zoro # G103893759


product price: $68.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146235
Zoro #
G103893759
UPC #
873017002226
Country of Origin
China

Description

Keep bruins, whistle pigs, and other critters out of your miso soup and toothpaste with our Ultralight Bear Bag. Simply load your food, cookware, and personal items in this 1300 cubic inch bag, attach the 50' paracord, place a rock in the "Rock-It Launcher", wind up, and let it rip. Outer pouch has a Cloth Tie closure ideal for stowing the paracord and Rock-It Launcher. The entire bag and accessories fold into itself for compact carrying.
  • Dimensions: 5.5" x 18".
  • Weighs: 2.2 oz.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.