Zoro Homepage

Lock, 7" Overall L, Hardened Steel

  • Mfr # BRHLock-KA

  • Zoro # G615623851


product price: $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRHLock-KA
Zoro #
G615623851
UPC #
-
Country of Origin
United States

Details

Item
Lock

Description

Lock, Hitch Pin Style Pin and Lock, Compatible Hitch Size 1 7/8 in, 2 5/16 in, Pin Diameter Not Applicable, Vehicle Class I, II, III, Overall Length 7 in, Usable Length 6 in, Includes (2) Keys, Material Hardened Steel, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.