Lock, 8" Overall L, Powder Coated Finish

  • Mfr # Hitch Pin Lock Keyed Alike

  • Zoro # G515623852


product price:  $86.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Pin Diameter
5/8 in
Includes
(2) Keys
Hitch Pin Style
Pin
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Hitch Pin Lock Keyed Alike
Zoro #
G515623852
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/8 in
Overall Length
8 in
Compatible Hitch Size
2 in
Usable Length
8 in

Details

Finish
Powder Coated
Includes
(2) Keys
Hitch Pin Style
Pin
Material
Hardened Stainless Steel
Vehicle Class
I, II, III
Item
Lock

Description

Lock, Hitch Pin Style Pin, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Vehicle Class I, II, III, Overall Length 8 in, Usable Length 8 in, Includes (2) Keys, Material Hardened Stainless Steel, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.