
Lock, 8" Overall L, Powder Coated Finish
Mfr # Hitch Pin Lock
Zoro # G115623849
product price: $63.79
/eaKey Features
Vehicle Class
I, II, III
Pin Diameter
5/8 in
Hitch Pin Style
Pin
Includes
(2) Keys
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Hitch Pin Lock
Zoro #
G115623849
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/8 in
Usable Length
8 in
Compatible Hitch Size
2 in
Overall Length
8 in
Details
Vehicle Class
I, II, III
Item
Lock
Hitch Pin Style
Pin
Includes
(2) Keys
Finish
Powder Coated
Material
Hardened Stainless Steel
Description
Lock, Hitch Pin Style Pin, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Vehicle Class I, II, III, Overall Length 8 in, Usable Length 8 in, Includes (2) Keys, Material Hardened Stainless Steel, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.