Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Hardened Steel, Red

  • Mfr # BHLock

  • Zoro # G616555717


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Steel
Type
Backhoe Steering Wheel Lock
Vehicle Lock Type
Drive Control Lock
Application
Backhoes
Length
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHLock
Zoro #
G616555717
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/4 in

Details

Material
Hardened Steel
Type
Backhoe Steering Wheel Lock
Vehicle Lock Type
Drive Control Lock
Application
Backhoes
Item
Steering Wheel Lock
Includes
(2) Keys
Keying
Keyed Different
Body Color
Red

Description

Steering Wheel Lock, Type Backhoe Steering Wheel Lock, Length 8 1/4 in, Steel, Body Color Red, Air Brake Type Not Applicable, Application Backhoes, Includes (2) Keys, Drive Control Lock, Keying Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.