Zoro Homepage

Lock, Hardened Steel, Red

  • Mfr # CTLL-C Lock

  • Zoro # G816555708


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Keys
Lock Type
Cushion Tire Lift Combination Lock
Color
Red
Material
Hardened Steel
Fits Width Range
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTLL-C Lock
Zoro #
G816555708
UPC #
-
Country of Origin
United States

Dimensions

Fits Width Range
12 in

Details

Includes
(2) Keys
Lock Type
Cushion Tire Lift Combination Lock
Color
Red
Item
Cushion Tire Lift Lock
Material
Hardened Steel

Description

Cushion Tire Lift Lock, Lock Type Cushion Tire Lift Combination Lock, Fits Width Range 12 in, Fits Wheel Diameter 3 3/4 in, Steel, Red, Includes (2) Keys, Keying Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.