Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Hardened Steel, Red

  • Mfr # CTLL Lock

  • Zoro # G516555749


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Keys
Color
Red
Material
Hardened Steel
Keying
Keyed Different
Lock Type
Cushion Tire Lift Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTLL Lock
Zoro #
G516555749
UPC #
-
Country of Origin
United States

Dimensions

Fits Width Range
12 in

Details

Includes
(2) Keys
Color
Red
Material
Hardened Steel
Keying
Keyed Different
Lock Type
Cushion Tire Lift Lock
Item
Cushion Tire Lift Lock

Description

Cushion Tire Lift Lock, Lock Type Cushion Tire Lift Lock, Fits Width Range 12 in, Fits Wheel Diameter 3 3/4 in, Steel, Red, Includes (2) Keys, Keying Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.