Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Hardened Steel, Red

  • Mfr # HDWLock- KA

  • Zoro # G816556026


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Steel
Adjustable
Yes
Color
Red
Keying
Keyed Alike
For Maximum Wheel Width
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWLock- KA
Zoro #
G816556026
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Wheel Width
20 1/2 in
Fits Width Range
20 1/2 In

Details

Material
Hardened Steel
Adjustable
Yes
Color
Red
Keying
Keyed Alike
Includes
(2) Keys, Adjustable Lug Protector Plate
Item
Wheel Lock
Lock Type
Heavy Duty Wheel Lock

Description

Wheel Lock, Lock Type Heavy Duty Wheel Lock, Fits Width Range 20 1/2 In, Fits Wheel Diameter 4 3/8 in, Steel, Red, Includes (2) Keys, Adjustable Lug Protector Plate, Adjustable Yes, For Maximum Wheel Width 20 1/2 in, Keying Keyed Alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.