Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Hardened Steel, Red

  • Mfr # LGLL-C Lock

  • Zoro # G616556059


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Steel
Includes
(2) Keys
Fits Width Range
11 1/2
Lock Type
Landing Gear Leg Combination Lock
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGLL-C Lock
Zoro #
G616556059
UPC #
-
Country of Origin
United States

Dimensions

Fits Width Range
11 1/2

Details

Item
Landing Gear Leg Lock
Material
Hardened Steel
Includes
(2) Keys
Lock Type
Landing Gear Leg Combination Lock
Color
Red

Description

Landing Gear Leg Lock, Lock Type Landing Gear Leg Combination Lock, Fits Width Range 11 1/2, Fits Wheel Diameter 1 1/2 in, Steel, Red, Includes (2) Keys, Keying Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.