Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Hardened Steel, Red

  • Mfr # LGLLock-KA

  • Zoro # G416556044


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Fits Width Range
11 1/2
Color
Red
Lock Type
Landing Gear Leg Lock
Keying
Keyed Alike
Includes
(2) Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGLLock-KA
Zoro #
G416556044
UPC #
-
Country of Origin
United States

Dimensions

Fits Width Range
11 1/2

Details

Color
Red
Lock Type
Landing Gear Leg Lock
Keying
Keyed Alike
Includes
(2) Keys
Item
Landing Gear Leg Lock
Material
Hardened Steel

Description

Landing Gear Leg Lock, Lock Type Landing Gear Leg Lock, Fits Width Range 11 1/2, Fits Wheel Diameter 1 1/2 in, Steel, Red, Includes (2) Keys, Keying Keyed Alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.