Zoro Homepage

Lock, Hardened Steel, Red

  • Mfr # SSL- C Lock

  • Zoro # G816556071


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Body Color
Red
Application
Skid Steers
Material
Hardened Steel
Length
34 1/4 in
Includes
(2) Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL- C Lock
Zoro #
G816556071
UPC #
-
Country of Origin
United States

Dimensions

Length
34 1/4 in

Details

Body Color
Red
Application
Skid Steers
Material
Hardened Steel
Includes
(2) Keys
Type
Drive Control Lever Combination Lock
Vehicle Lock Type
Drive Control Lock
Item
Drive Control Lever Lock

Description

Drive Control Lever Lock, Type Drive Control Lever Combination Lock, Length 34 1/4 in, Steel, Body Color Red, Air Brake Type Not Applicable, Application Skid Steers, Includes (2) Keys, Drive Control Lock, Keying Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.