Zoro Homepage

Lock, Hardened Steel, Red

  • Mfr # SSLock-KA

  • Zoro # G616556080


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Color
Red
Type
Drive Control Lever Lock
Vehicle Lock Type
Drive Control Lock
Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSLock-KA
Zoro #
G616556080
UPC #
-
Country of Origin
United States

Dimensions

Length
34 1/4 in

Details

Keying
Keyed Alike
Body Color
Red
Type
Drive Control Lever Lock
Vehicle Lock Type
Drive Control Lock
Material
Hardened Steel
Includes
(2) Keys
Item
Drive Control Lever Lock
Application
Skid Steers

Description

Drive Control Lever Lock, Type Drive Control Lever Lock, Length 34 1/4 in, Steel, Body Color Red, Air Brake Type Not Applicable, Application Skid Steers, Includes (2) Keys, Drive Control Lock, Keying Keyed Alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.