
Lock, Hardened Steel, Red
Mfr # WPL-C Lock
Zoro # G716556089
product price: $64.79
/eaKey Features
Includes
(2) Keys
Vehicle Lock Type
Steering Wheel Locks
Length
32 1/2 in
Type
2000-2012 SUVs, 2000-2012 Vans, Wheel to Pedal Combination Lock
Application
Trucks, Trailers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPL-C Lock
Zoro #
G716556089
UPC #
-
Country of Origin
United States
Dimensions
Length
32 1/2 in
Details
Includes
(2) Keys
Vehicle Lock Type
Steering Wheel Locks
Item
Wheel to Pedal Lock
Type
2000-2012 SUVs, 2000-2012 Vans, Wheel to Pedal Combination Lock
Application
Trucks, Trailers
Body Color
Red
Material
Hardened Steel
Description
Wheel to Pedal Lock, Type 2000-2012 SUVs, 2000-2012 Vans, Wheel to Pedal Combination Lock, Length 32 1/2 in, Steel, Body Color Red, Air Brake Type Not Applicable, Application Trucks, Trailers, Includes (2) Keys, Steering Wheel Locks, Keying Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.