Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Hardened Steel, Red

  • Mfr # WPLock-KA

  • Zoro # G016556093


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Length
32 1/2 in
Vehicle Lock Type
Steering Wheel Locks
Application
Trucks, Trailers
Keying
Keyed Alike
Body Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPLock-KA
Zoro #
G016556093
UPC #
-
Country of Origin
United States

Dimensions

Length
32 1/2 in

Details

Vehicle Lock Type
Steering Wheel Locks
Application
Trucks, Trailers
Keying
Keyed Alike
Body Color
Red
Includes
(2) Keys
Item
Wheel to Pedal Lock
Type
2000-2012 SUVs, 2000-2012 Vans, Wheel to Pedal Lock
Material
Hardened Steel

Description

Wheel to Pedal Lock, Type 2000-2012 SUVs, 2000-2012 Vans, Wheel to Pedal Lock, Length 32 1/2 in, Steel, Body Color Red, Air Brake Type Not Applicable, Application Trucks, Trailers, Includes (2) Keys, Steering Wheel Locks, Keying Keyed Alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.