Zoro Homepage

30IN wide Modular Drawer Cabinets

  • Mfr # 4424-01-RB

  • Zoro # G5212326


product price: $3,100.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 in
Height of Cabinet
38 in
No. of Drawers
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4424-01-RB
Zoro #
G5212326
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 in
Height of Cabinet
38 in
Usable Drawer Height
(3) 3 in (3) 4-1/2 in (2) 6 in (1) 7-1/2 in (1) 2 in
Drawer Depth
25 1/8 in
Drawer Width
25 1/8 in
Overall Cabinet Width
30"

Details

Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
10
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(3) 25, (3) 16, (2) 9, (1) 8, (1) 2
Number of Compartments per Cabinet
10
Material - Cabinets
Steel
Handle Type
Pull with Label Holder
Rated For Flammable Storage
Yes
Includes
Forklift Base
Handle Material
Aluminum
Work Surface Material
Steel
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
No. of Compartments per Drawer
(1) 2, (1) 8, (2) 9, (3) 16, (3) 25

Description

Modular Drawer Cabinet, Drawer Depth 25 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.