36 7/8IN wide Modular Drawer Cabinets
Mfr # 4330D18N-RB
Zoro # G5212840
product price: $3,488.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4330D18N-RB
Zoro #
G5212840
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height
Usable Drawer Height
(13) 3 in
Drawer Depth
16 3/8 in
Drawer Width
31 7/16 in
Details
Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
13
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(13) 22
Number of Compartments per Cabinet
13
Material - Cabinets
Steel
Work Surface Material
Steel
Handle Material
Aluminum
Cabinet Locking Mechanism
Keyed
Handle Type
Pull with Label Holder
Finish - Cabinets
Powder Coated
Includes
Forklift Base
Rated For Flammable Storage
Yes
No. of Compartments per Drawer
(13) 22
Description
Modular Drawer Cabinet, Drawer Depth 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.