36 7/8IN wide Modular Drawer Cabinets
Mfr # 4332D18N-GY
Zoro # G5212140
product price: $2,229.99
/eaKey Features
Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
44 in
Cabinet Height Range
Counter Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4332D18N-GY
Zoro #
G5212140
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
44 in
Cabinet Height Range
Counter Height
Usable Drawer Height
(1) 3 in, (6) 6 in
Drawer Depth
16 3/8 in
Drawer Width
31 7/16 in
Overall Cabinet Height
44"
Details
Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Dark Gray
No. of Drawers
7
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(7) 22
Number of Compartments per Cabinet
7
Material - Cabinets
Steel
Rated For Flammable Storage
Yes
Handle Type
Pull with Label Holder
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Includes
Forklift Base
Handle Material
Aluminum
Cabinet Locking Mechanism
Keyed
No. of Compartments per Drawer
(7) 22
Description
Modular Drawer Cabinet, Drawer Depth 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.