36 7/8IN wide Modular Drawer Cabinets
Mfr # 4334D18N-RB
Zoro # G5212089
product price: $2,148.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
44 in
Cabinet Height Range
Counter Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4334D18N-RB
Zoro #
G5212089
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
44 in
Cabinet Height Range
Counter Height
Usable Drawer Height
(1) 12 in, (1) 4-1/2 in, (1) 6 in, (1) 7-1/2 in, (3) 3 in
Drawer Depth
16 3/8 in
Drawer Width
31 7/16 in
Overall Cabinet Height
44"
Details
Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
7
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(7) 22
Number of Compartments per Cabinet
7
Material - Cabinets
Steel
Includes
Forklift Base
Handle Material
Aluminum
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Work Surface Material
Steel
Handle Type
Pull with Label Holder
Rated For Flammable Storage
Yes
No. of Compartments per Drawer
(7) 22
Description
Modular Drawer Cabinet, Drawer Depth 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.