Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 7/8IN wide Modular Drawer Cabinets

  • Mfr # 4340D18N-GY

  • Zoro # G5212947


product price: $4,184.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4340D18N-GY
Zoro #
G5212947
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height
Usable Drawer Height
(18) 3 in
Drawer Depth
16 3/8 in
Drawer Width
31 1/2 in
Overall Height
59 in
Overall Depth
25 in
Overall Width
36 7/8 in
Drawer Height
3 in
Drawer HxWxD
(18) 3 in x 31 7/16 in x 16 3/8 in

Details

Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Dark Gray
No. of Drawers
18
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(18) 22
Number of Compartments per Cabinet
18
Material - Cabinets
Steel
Includes
Forklift Base
Cabinet Locking Mechanism
Keyed
Handle Material
Aluminum
Rated For Flammable Storage
Yes
Work Surface Material
Steel
Handle Type
Pull with Label Holder
Finish - Cabinets
Powder Coated
No. of Compartments per Drawer
(18) 22
Cabinet Color
Gray
Load Capacity per Drawer
200 lb
Mobility
Stationary
Cabinet Storage Components
Drawers
Includes Dividers
Yes
Adjustable Dividers
Yes
Method of Construction
Welded
Cabinet Finish
Powder Coated
Lock Type
Keyed
Number of Compartments
396
Number of Compartments per Drawer
(18) 22
Cabinet Material
Steel
Drawer Handle Type
Pull
Frame Assembled
Unassembled
Number of Drawers
18
Base Type
Fork Pockets
Number of Dividers
306

Description

Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, Includes Dividers Yes, Number of Compartments per Drawer (18) 22, Number of Dividers 306, Number of Drawers 18, Overall Depth 25 in, Overall Height 59 in, Overall Width 36 7/8 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 396, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.