36 7/8IN wide Modular Drawer Cabinets
Mfr # 4340D24N-RB
Zoro # G5212965
product price: $5,267.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4340D24N-RB
Zoro #
G5212965
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height
Usable Drawer Height
(18) 3 in
Drawer Depth
22 in
Drawer Width
31 7/16 in
Details
Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
18
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(18) 22
Number of Compartments per Cabinet
18
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Handle Type
Pull with Label Holder
Handle Material
Aluminum
Rated For Flammable Storage
Yes
Work Surface Material
Steel
Includes
Forklift Base
Cabinet Locking Mechanism
Keyed
No. of Compartments per Drawer
(18) 22
Description
Modular Drawer Cabinet, Drawer Depth 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.