Zoro Homepage

36 7/8IN wide Modular Drawer Cabinets

  • Mfr # 4340D24N-RD

  • Zoro # G5212956


product price: $5,374.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
No. of Drawers
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4340D24N-RD
Zoro #
G5212956
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
Usable Drawer Height
(18) 3 in
Drawer Depth
22 in
Drawer Width
31 1/2 in
Overall Height
59 in
Overall Width
36 7/8 in
Overall Depth
25 in
Drawer HxWxD
(18) 3 in x 31 7/16 in x 22 in
Drawer Height
3 in

Description

Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Red, Cabinet Storage Components Drawers, Drawer Height 3 in, Includes Dividers Yes, Number of Compartments per Drawer (18) 22, Number of Dividers 306, Number of Drawers 18, Overall Depth 25 in, Overall Height 59 in, Overall Width 36 7/8 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 396, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Depth 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.