Zoro Homepage

36 7/8IN wide Modular Drawer Cabinets

  • Mfr # 4342D18N-GY

  • Zoro # G5212420


product price: $2,760.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
59 in
No. of Drawers
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4342D18N-GY
Zoro #
G5212420
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
59 in
Usable Drawer Height
(9) 6 in
Drawer Depth
16 3/8 in
Drawer Width
31 7/16 in

Details

Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Dark Gray
No. of Drawers
9
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(9) 22
Number of Compartments per Cabinet
9
Material - Cabinets
Steel
Handle Type
Pull with Label Holder
Includes
Forklift Base
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Rated For Flammable Storage
Yes
Handle Material
Aluminum
Cabinet Locking Mechanism
Keyed
No. of Compartments per Drawer
(9) 22

Description

Modular Drawer Cabinet, Drawer Depth 16 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.