Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 7/8IN wide Modular Drawer Cabinets

  • Mfr # 4342D24N-RB

  • Zoro # G5212560


product price: $3,138.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
No. of Drawers
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4342D24N-RB
Zoro #
G5212560
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
Usable Drawer Height
(9) 6 in
Drawer Depth
22 in
Drawer Width
31 7/16 in

Details

Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Classic Blue
No. of Drawers
9
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(9) 22
Number of Compartments per Cabinet
9
Material - Cabinets
Steel
Work Surface Material
Steel
Includes
Forklift Base
Cabinet Locking Mechanism
Keyed
Handle Type
Pull with Label Holder
Finish - Cabinets
Powder Coated
Handle Material
Aluminum
Rated For Flammable Storage
Yes
No. of Compartments per Drawer
(9) 22

Description

Modular Drawer Cabinet, Drawer Depth 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.