Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 7/8IN wide Modular Drawer Cabinets

  • Mfr # 4344D18N-PY

  • Zoro # G5212658


product price: $2,886.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
59 in
No. of Drawers
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4344D18N-PY
Zoro #
G5212658
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 7/8 in
Depth of Cabinet
19 in
Height of Cabinet
59 in
Usable Drawer Height
(1) 12 in, (1) 7-1/2 in, (2) 6 in, (3) 3 in, (3) 4-1/2 in
Drawer Depth
16 3/8 in
Drawer Width
31 7/16 in

Details

Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Putty
No. of Drawers
10
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(10) 22
Number of Compartments per Cabinet
10
Material - Cabinets
Steel
Handle Material
Aluminum
Handle Type
Pull with Label Holder
Includes
Forklift Base
Work Surface Material
Steel
Rated For Flammable Storage
Yes
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
No. of Compartments per Drawer
(10) 22

Description

Modular Drawer Cabinet, Drawer Depth 16 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.