Zoro Homepage

36 7/8IN wide Modular Drawer Cabinets

  • Mfr # 4344D24N-RD

  • Zoro # G5212719


product price: $3,371.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
No. of Drawers
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4344D24N-RD
Zoro #
G5212719
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 7/8 in
Depth of Cabinet
25 in
Height of Cabinet
59 in
Usable Drawer Height
(1) 12 in, (1) 7-1/2 in, (2) 6 in, (3) 3 in, (3) 4-1/2 in
Drawer Depth
22 in
Drawer Width
31 7/16 in

Details

Item
Modular Drawer Cabinets
Mobile/Stationary
Stationary
Color
Cherry Red
No. of Drawers
10
Drawer Capacity
200 lb
No. of Compartments Per Drawer
(10) 22
Number of Compartments per Cabinet
10
Material - Cabinets
Steel
Rated For Flammable Storage
Yes
Handle Material
Aluminum
Finish - Cabinets
Powder Coated
Includes
Forklift Base
Handle Type
Pull with Label Holder
Work Surface Material
Steel
Cabinet Locking Mechanism
Keyed
No. of Compartments per Drawer
(10) 22

Description

Modular Drawer Cabinet, Drawer Depth 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.