Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Putty

  • Mfr # 1018D62A-PY

  • Zoro # G5211696


product price: $878.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
4
Load Capacity
5,070 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018D62A-PY
Zoro #
G5211696
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
96 in
Overall Depth
24 in
Overall Width
72 in
Beam Height
2 7/8 in
Usable Width
70 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
5,070 lb
Decking Material
Steel
Finish
Powder Coated
Color
Putty
Item
Bulk Storage Rack
Includes
(8) Beams, Rack End; Decking
Whole Unit Load Capacity
6,000 lb
Upright Load Capacity @ 24 in
8,000 lb
Number of Beams
8
Duty Rating
Light-Duty
Beam Color
Putty
Upright Gauge
14 ga
Upright Load Capacity @ 36 in
7,600 lb
Frame Material
Steel
Upright Color
Putty
Load Capacity per Shelf
1,500 lb
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Add-On
Includes Decking
Yes
Decking Finish
Powder Coated
Number of Uprights
1
Upright Finish
Powder Coated
Frame Finish
Powder Coated
Beam Finish
Powder Coated
Decking Style
Ribbed
Shelf Gauge
22 ga
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,622 lb, Load Capacity 5,070 lb, Shelving Frame Material Steel, Putty, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (8) Beams, Rack End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.